DV
WIDIA METAL REMOVAL

Carbide Bur, Shape Egg, Cutter Dia. 6.00mm, Shank Size 6.00mm, Overall Length 50.80mm

  • Item # 429Z56
  • My Part #
  • Mfr. Model # M41372
  • Catalog Page # N/A
  • UNSPSC # 23172001
Carbide Bur,  Shape Egg,  Cutter Dia. 6.00mm,  Shank Size 6.00mm,  Overall Length 50.80mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Carbide Burs

Technical Specs

  • Item Carbide Bur
  • Shape Egg
  • Cutter Dia. 6mm
  • Shank Size 6mm
  • Overall Length 50.8mm
  • Length of Cut 9.5mm
  • Cutting Edge Type Double Cut
  • Max. RPM 70,000
  • Shank Material Steel
  • Trade Number SE-01M
  • Application Metalworking, Deburring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms