DV
WIDIA METAL REMOVAL

Carbide Bur, Shape Cylindrical, Cutter Dia. 12.70mm, Shank Size 6.00mm, Overall Length 69.90mm

  • Item # 429Z40
  • My Part #
  • Mfr. Model # M40553
  • Catalog Page # N/A
  • UNSPSC # 23172001
Carbide Bur,  Shape Cylindrical,  Cutter Dia. 12.70mm,  Shank Size 6.00mm,  Overall Length 69.90mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carbide Bur
  • Shape Cylindrical
  • Cutter Dia. 12.7mm
  • Shank Size 6mm
  • Overall Length 69.9mm
  • Length of Cut 25.4mm
  • Cutting Edge Type Single Cut
  • Max. RPM 50,000
  • Shank Material Steel
  • Trade Number SA-05M
  • Application Deburring Non-Ferrous Materials and Plastics
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms