NC
WIDIA METAL REMOVAL

Carbide Bur, Shape Cylindrical, Cutter Dia. 7/64", Shank Size 6.00mm, Overall Length 63.50mm

  • Item # 429Z33
  • My Part #
  • Mfr. Model # M41232
  • Catalog Page # N/A
  • UNSPSC # 23172001
Carbide Bur,  Shape Cylindrical,  Cutter Dia. 7/64",  Shank Size 6.00mm,  Overall Length 63.50mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Finishing Supplies~Carbide Burs


$18.87 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.057 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Carbide Bur
  • Shape Cylindrical
  • Cutter Dia. 7/64"
  • Shank Size 6mm
  • Overall Length 63.5mm
  • Length of Cut 19.1mm
  • Cutting Edge Type Double Cut
  • Max. RPM 68,000
  • Shank Material Steel
  • Trade Number SA-02M
  • Application Metalworking, Deburring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms