TP
WIDIA HANITA

Square End Mill, Straight, Carbide, TiAlN, Non-Coolant Through

  • Item # 430D47
  • My Part #
  • Mfr. Model # I3S0125T062X
  • Catalog Page # N/A
  • UNSPSC # 23172005
Square End Mill,  Straight,  Carbide,  TiAlN,  Non-Coolant Through close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Milling~Square End Mills


$14.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.025 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Three-flute end mills clear chips more quickly than end mills with more flutes and allow for higher feed rates than end mills with fewer flutes. They also typically have larger cores and are less prone to breaking than end mills with fewer flutes. The TiAlN coating on these end mills withstands high temperatures and protects them from wear. It allows the end mills to be used at faster speeds than end mills with a bright finish, and it resists cracks and oxidation better than TiN or TiCN coatings.

General purpose carbide square end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel, cobalt, or powdered-metal end mills. These end mills have a coating that protects them from wear. Also called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.

View More

Technical Specs

  • Item Square End Mill
  • Material - Machining Carbide
  • Finish - Machining TiAlN
  • Shank Type - Machining Straight
  • Milling Dia. 1/8"
  • Measurement System Fractional Inch
  • Length of Cut 5/8"
  • Overall Length 3"
  • Shank Dia. 1/8"
  • Helix Angle 30 Degrees
  • Number of Flutes 3
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Coolant Fed Non-Coolant Through
  • Miniature End Mill No
  • List Number I3S..IL-IX
  • End Mill Application Finishing
  • End Mill Style Square
  • Single End/Double End Single End
  • Material Grade - Machining TiAlN
  • Primary Material Application Cast Iron, Stainless Steel, Steel
  • Primary Material Application ISO Code K, M, P
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms