NC
WIDIA HANITA

Corner Radius End Mill, 1/2" Milling Dia., Carbide, AlTiN

  • Item # 430F83
  • My Part #
  • Mfr. Model # 5V0E13015BT
  • Catalog Page # N/A
  • UNSPSC # 23172005
Corner Radius End Mill,  1/2" Milling Dia.,  Carbide,  AlTiN close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Milling~Corner Radius End Mills


$85.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

These end mills come in standard sizes expressed in fractional inches and have a shank size that is 1/2" or smaller. The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.

High-performance carbide corner-radius end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose carbide corner-radius end mills. They are used in production milling. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Carbide corner-radius end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel, cobalt, or powdered-metal corner-radius end mills. These end mills have a coating that protects them from wear. Sometimes called bull-nose end mills, corner-radius end mills have a square nose with slightly rounded corners that help distribute cutting forces evenly to prevent damage to the end mill and extend its life. They are rotated against a workpiece to create a flat-bottomed groove with slightly rounded inside corners in milling applications that require a specific radius.

View More

Technical Specs

  • Item Corner Radius End Mill
  • Material - Machining Carbide
  • Finish - Machining AlTiN
  • Shank Type - Machining Straight
  • Milling Dia. 1/2"
  • Measurement System Fractional Inch
  • Corner Radius 0.03"
  • Length of Cut 1-1/4"
  • Overall Length 3"
  • Shank Dia. 1/2"
  • Helix Angle 38 Degrees
  • Number of Flutes 5
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Miniature End Mill No
  • List Number 5V0E
  • End Mill Application Finishing
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Material Grade - Machining WS15PE
  • Primary Material Application Nickel, Titanium
  • Primary Material Application ISO Code S
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms