Skip Content

 
NOVA

Wide Angle Strobe Head

Wide Angle Strobe Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Wide Angle Strobe Head 
  • Width 5.75" 
  • Includes 15 ft. Power Cable w/AMP connector 
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
LINEARMTC
Clear

$91.40 / each

Enter location to check availability
Catalog Page #  NA

Price $91.40 / each

Technical Specs

  • Item Wide Angle Strobe Head
  • Color Clear
  • Width 5.75"
  • Includes 15 ft. Power Cable w/AMP connector
LINEARMTA
Red

$91.40 / each

Enter location to check availability
Catalog Page #  NA

Price $91.40 / each

Technical Specs

  • Item Wide Angle Strobe Head
  • Color Red
  • Width 5.75"
  • Includes 15 ft. Power Cable w/AMP connector
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More