ST
WHITE-RODGERS

Ignition Module, Hot Surface Ignition, — Lead Length (In.)

  • Item # 3XA75
  • My Part #
  • Mfr. Model # 50A55-843
  • Catalog Page # 3033
  • UNSPSC # 40101805
Ignition Module,  Hot Surface Ignition,  — Lead Length (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Furnace Ignitors & Controls

$159.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ignition Module
  • Type Hot Surface Ignition
  • Electrical Connections 1/4" Quick Connect
  • Amps AC 0.45
  • Control Volts 24
  • Depth (In.) 30
  • Electrical Ratings 24 VAC
  • Voltage 24
  • Gas Type LP/NG
  • Height (In.) 1-1/2
  • Igniter Warm-Up Time (Sec.) 17
  • Prepurge Time (Sec.) 30
  • Retries 2
  • Width (In.) 4
  • Operation Description Automatic Gas Interrupted Ignition Control That Employs A Microprocessor To Continually Monitor, Analyze, And Control The Proper Operation Of The Gas Burner, Inducer, And Fan
  • For Use With Residential, Commercial Heating Equipment
  • Includes Diagnostic Indicator Flash Codes, mounting hole template, Adjustable blower relay
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.