TP
WHIRLPOOL

Stove Burner Infinite Switch 8", Fits Brand Whirlpool

  • Item # 42XC15
  • My Part #
  • Mfr. Model # 3149404
  • Catalog Page # N/A
  • UNSPSC # 0
Stove Burner Infinite Switch 8",  Fits Brand Whirlpool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electronics, Appliances, and Batteries~Replacement Parts~Parts


$43.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stove Burner Infinite Switch 8"
  • For Use With Mfr. Model Number 4KAER5500AW0, 4KAER7685EW0, 4KMER7600AW0, 4KMER7685ES0, 4KMER7685EW0, 4KWFC120MAW0, 4KWFE7685ES4RF302BXGQ0, 4RF302BXGQ1, 4RF302BXKQ0, 4RF302BXKQ1, 4RF310PXDQ0, 4RF315PXDQ0, 4RF315PXDW0, ACR3130BAW0, ACR4530BAB0, ACR4530BAW0
  • Fits Brand Whirlpool
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms