Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

6 gal. Industrial/Commercial Wet/Dry Dust Extractor, 5 Peak HP, 120 Voltage

  • Item# 9UZ95
  • Mfr. Model# 9 20 24 236 01 0 HEPA
  • Catalog Page# N/A
  • UNSPSC# 47121607
6 gal. Industrial/Commercial Wet/Dry Dust Extractor, 5 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wet/Dry Dust Extractor
  • Peak HP 5
  • Tank Size 6 gal.
  • Series Industrial/Commercial
  • Air Flow 116 cfm
  • Amps 10.8
  • Static Pressure 90"
  • Voltage 120
  • Watts 1100
  • Hose Dia. 1-1/4"
  • Hose Length 16 ft.
  • Power Cord Length 13"
  • Wet Capacity 5 gal.
  • Dry Capacity 6 gal.
  • Drain No
  • Casters No
  • Filter Type HEPA
  • Hz 60
  • Height 19"
  • Width 16"
  • Length 16"
  • Includes 16 ft. Hose, Crevice, Round Brush, Adaptor, 0.3 HEPA Filter
  • Standards HEPA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms