ST
Grainger Choice Product
WESTWARD

Spiral Ratchet Pipe Reamer, 1/4-2 In

  • Item # 3CYV4
  • My Part #
  • Mfr. Model # 3CYV4
  • Catalog Page # 871
  • UNSPSC # 23153302
Spiral Ratchet Pipe Reamer, 1/4-2 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Plumbing Tools~Conduit, Pipe, and Tubing Reamers


$238.56 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.09 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

The WESTWARD® spiral ratchet pipe reamer removes burrs from cut pipe, tubing, and conduit, and enlarges and countersinks holes in sheet metal, plastic, and other materials.

View More

Technical Specs

  • Item Pipe Reamer
  • Type Spiral Ratchet
  • Capacity (In.) 1/4 a 2
  • Overall Length (In.) 21-1/2
  • Blade Type Self Feeding Design
  • Blade Material Hardened Steel
  • Handle Type Straight
  • Handle Material Steel
  • Application For Pipe, Tubing, Conduit
  • Function Countersinking and Deburring
How can we improve our Technical Specifications?

Compliance and Restrictions


  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.