DV
Grainger Choice Product
WESTWARD

Screw Extractor Set, 1/4 Drive Size (In.), 1, 2, 3 Drill Size (In.), Steel, Number of Pieces 3

  • Item # 42W518
  • My Part #
  • Mfr. Model # 42W518
  • Catalog Page # 700
  • UNSPSC # 27111709
Screw Extractor Set,  1/4 Drive Size (In.),  1, 2, 3 Drill Size (In.),  Steel,  Number of Pieces 3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Screw Extractor Set
  • Number of Pieces 3
  • For Removing Studs, Bolts, Screws Screws No. 8 to 14
  • Drive Size (In.) 1/4
  • Drill Size (In.) 1, 2, 3
  • Material Steel
  • Features Extractor Tip Cuts Into Damaged Screw Head For Easy Removal, Use In Reverse Only
  • Includes (3) Screw Extractors: #1, #2, #3
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms