DV
Grainger Choice Product
WESTWARD

Right Angle Attachment

  • Item # 42W516
  • My Part #
  • Mfr. Model # 42W516
  • Catalog Page # N/A
  • UNSPSC # 27112814
Right Angle Attachment close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Right Angle Attachment
  • For Use With Corded and Cordless Drills
  • Features Drills at Right Angle, 400 In/Lb Torque, Quick Connect Hex Shank Adaptor, Works Will all Corded and Cordless Drills
  • Includes 1/4 In. Female Quick Connect Adaptor, 1/4 In. Hex Shank, All Steel Bodies
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms