ST
Grainger Choice Product
WESTWARD

Hydraulic Engine Crane, 58 Height (In.), 62-1/2 to 91-1/2 Length (In.)

  • Item # 3ZC71
  • My Part #
  • Mfr. Model # 3ZC71
  • Catalog Page # 943
  • UNSPSC # 24101630
Hydraulic Engine Crane,  58 Height (In.),  62-1/2 to 91-1/2 Length (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Lifting Tools~Engine Stands

$1,244.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 319.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

The Westward® hydraulic engine crane is for lifting, lowering, and relocating loads to suitable support devices such as an engine stand. Equipped with built-in pressure overload bypass and metered release valve enabling the operator to lower the boom at a controlled rate of speed. Applications include removal and installation of automotive and light truck engines and assemblies. Crane is easily knocked down for storage or relocation and reassembled.

View More

Technical Specs

  • Item Hydraulic Engine Crane
  • Height (In.) 58
  • Length (In.) 62-1/2 to 91-1/2
  • Width (In.) 32-1/4 to 39-3/8
  • Boom Capacity Position 1 (Lb.) 4000
  • Boom Capacity Position 2 (Lb.) 3000
  • Boom Capacity Position 3 (Lb.) 2000
  • Boom Capacity Position 4 (Lb.) 1000
  • Min. Hook Height (In.) 18-3/8; 14; 9-1/4; 5
  • Max. Hook Height (In.) 69-1/4; 75; 81; 86-1/2
  • Boom Length (In.) 48-3/4; 57-3/4; 66-3/4; 76-3/4
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.