ST
Grainger Choice Product
WESTWARD

Compound Tubing Bender, 1/4-3/8 In

  • Item # 3CYT2
  • My Part #
  • Mfr. Model # 3CYT2
  • Catalog Page # 868
  • UNSPSC # 23171703
Compound Tubing Bender, 1/4-3/8 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Plumbing Tools~Tubing Benders

$20.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.88 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compound Tubing Bender
  • Outside Dia. Tubing (In.) 1/4, 5/16, 3/8
  • Calibration Increments (Deg.) 15
  • Overall Length (In.) 8-5/16
  • Bend Angle (Deg.) 0 to 90
  • Markings Calibrated Angle Markings From 0 to 90 Degrees
  • Handle Type Long Grip
  • Construction Die Cast Aluminum
  • Features Grooved Rollers For Close-To-Flare Cuts, Fold-Away Reamer
  • Application Bending Copper or Thin Walled Tube
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products