Skip Content

 
TM
GRAINGER APPROVED

Welding Angle

Welding Angle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Welding Angle 
Type
Please Select
Angle
Please Select
Max. Pull
Please Select
Material
Please Select
Overall Length
Please Select
Overall Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Type
Angle
Max. Pull
Material
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
10E754
Magnetic
30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , 135 Degrees
50 lb.
Ceramic Magnet, Steel
6-1/8"
4"

$18.95 / each

Enter location to check availability
Catalog Page #  2928 

Price $18.95 / each

Technical Specs

  • Item Welding Angle
  • Type Magnetic
  • Angle 30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , 135 Degrees
  • Max. Pull 50 lb.
  • Material Ceramic Magnet, Steel
  • Overall Length 6-1/8"
  • Overall Width 4"
10E757
Magnetic, Adjustable
Ceramic Magnets, Steel Housing
7-1/4"
1-3/4"

$822.00 / each

Enter location to check availability
Catalog Page #  2928 

Price $822.00 / each

Technical Specs

  • Item Welding Angle
  • Type Magnetic, Adjustable
  • Material Ceramic Magnets, Steel Housing
  • Overall Length 7-1/4"
  • Overall Width 1-3/4"
10E758
Magnetic, Fixed
200 lb.
Ceramic Magnets, Stainless Steel Housing
6-3/8"
1-3/4"

$588.50 / each

Enter location to check availability
Catalog Page #  2928 

Price $588.50 / each

Technical Specs

  • Item Welding Angle
  • Type Magnetic, Fixed
  • Max. Pull 200 lb.
  • Material Ceramic Magnets, Stainless Steel Housing
  • Overall Length 6-3/8"
  • Overall Width 1-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More