Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

Metal Welders Burn Kit, White; People Served: 30

  • Item# 39N824
  • Mfr. Model# 54577
  • Catalog Page# 2243
  • UNSPSC# 42172001
Metal Welders Burn Kit, White; People Served: 30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $84.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.85 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit contains first aid treatment for common industry-related injuries. Cartons hold individually sealed dose units and are color- coded by application; blue for antiseptics, yellow for bandages, red for burn treatment, orange for personal protective equipment, and green for miscellaneous.

View More

Technical Specs

  • Item Welders Burn Kit
  • Kit Type Unitized
  • Number of Components 171
  • People Served 30
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 9-1/2"
  • Length 9-1/2"
  • Width 2-3/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • Includes (1) First Aid Guide, (64) 1"X3" Adhesive Plastic Bandages, (20) PVP Iodine Wipes, (2) 2" Sterile Stretch Gauze, (1) 4" Bandage Compress, (10) Ammonia Inhalants, (36) First Aid/Burn Cream, (4) 2" Bandage Compress, (2) 1" x 5 yd. Adhesive Tape, (6) 2"x4" Extra Large Fabric Bandages, (4) Nitrile Exam Gloves, (4) 3"x3" Sterile Gauze Pads, (2) 1 oz. Eyewash, (2) Eye Pads, (2) Adhesive Strips, (8) Heavy Woven Knuckle Bandages, (1) 3.5" Plastic Forceps
  • Standards OSHA 29 CFR 1910.151 (b)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.