NC
WEARWELL

Interlocking Antifatigue Mat, Rubber, Black, 1 EA

  • Item # 3VGK3
  • My Part #
  • Mfr. Model # 574
  • Catalog Page # N/A
  • UNSPSC # 52101511
Interlocking Antifatigue Mat, Rubber, Black, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Matting~Interlocking Mats and Edging

$180.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Modular mats are sized for use at a single workstation, or they can interlock on all four sides for use in large areas. CFR rubber is for use in areas where mineral oil based cutting fluids are used. The grit surface pattern provides slip resistance.

View More

Technical Specs

  • Interlocking Mat Item Interlocking Antifatigue Mat
  • Mat Length 3 ft.
  • Mat Width 3 ft.
  • Mat Thickness 5/8"
  • Matting Series Compatibility 24/Seven(R) Mats
  • Mat Surface Pattern Grit
  • Mat Color Black
  • Interlocking Mat Edges (2) Interlocking, (2) Straight
  • Mat Section Corner Edge
  • Backing Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products