TP
WAUSAU TILE

Planter, Oval, 36in.Lx30in.Wx18in.H

  • Item # 39UN87
  • My Part #
  • Mfr. Model # TF4340W22
  • Catalog Page # N/A
  • UNSPSC # 21101601
Planter, Oval, 36in.Lx30in.Wx18in.H close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Access Barriers and Crowd Control~Decorative Security Barriers and Bollards

$559.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 495.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Security Planter
  • Shape Oval
  • Outside Dia. 36"
  • Overall Length 36"
  • Overall Width 30"
  • Overall Height 18"
  • Color Sand
  • Wall Thickness 2.000"
  • Material Concrete
  • Finish Weather Stone
  • Net Weight 495 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms