TP
WATTS

1-1/2" Duplex Strainer, Flanged, .062" Mesh, 10" Length, Cast Iron

  • Item # 3NXH3
  • My Part #
  • Mfr. Model # 11/2 791F-AH CI Duplex Strainer Flgd
  • Catalog Page # 2897
  • UNSPSC # 40142501
1-1/2" Duplex Strainer, Flanged, .062" Mesh, 10" Length, Cast Iron close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~Y Strainers

$2,307.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 71.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Product Details

Typically used in cooling water, compressor, condenser, chemical processing, and pump station service applications, this metal duplex basket strainer diverts flow from one basket to another for easy in-line cleaning or changeout; no need to disassemble or remove the strainer. Two 316 stainless steel perforated baskets are included. Replacement baskets are available; call 1-800-GRAINGER (472-4643).

View More

Technical Specs

  • Item Duplex Strainer
  • Pipe Size 1-1/2"
  • Connection Type Flanged
  • Housing Material Cast Iron
  • Max. Pressure 200 psi @ 150 Degrees F
  • Length 10"
  • Height 10"
  • Width 10"
  • Screen Area 0.06 sq. in.
  • Screen Material 304 Stainless Steel
  • Mesh .062"
  • Gasket Material Buna-N
  • Max. Fluid Temp. 150 Degrees F
  • Blow-off Port 1-1/4"
  • Class 125
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.