Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Polypropylene Water Tap, Cold

  • Item# 4CTK9
  • Mfr. Model# 4CTK9
  • Catalog Page# 3387
  • UNSPSC# 48101710
Polypropylene Water Tap, Cold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Water Tap, Cold
  • For Use With Grainger Item Number 4CTJ5, 4CTJ6, 4CTJ7,4CTJ8, 4CTJ9, 4CTK1, 4CTK2, 4CTK3, 4CTK6, 4CTK7
  • Material Polypropylene
  • Size 3/8" Connection, 2-1/4"L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.