TP
WALTER VALENITE

Replaceable Tip Drill,P6003-D12,50RWMP35

  • Item # 43FL78
  • My Part #
  • Mfr. Model # P6003-D12 50R WMP35
  • Catalog Page # N/A
  • UNSPSC # 23153301
Replaceable Tip Drill,P6003-D12,50RWMP35 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Indexable Inserts - Indexable Drill Inserts~Indexable Drill Inserts


$87.74 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.031 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Replaceable Tip Drill,P6003-D12,50RWMP35
  • Primary Material Application Stainless Steel
  • Primary Material Application ISO Code M
  • Secondary Material Application Nickel, Steel, Titanium Alloy
  • Secondary Material Application ISO Code P, S
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms