TP
WALTER TITEX

Taper Shank Drill Bit, Drill Bit Size 10.80mm, Drill Bit Point Angle 130°, Conventional Point

  • Item # 440U47
  • My Part #
  • Mfr. Model # A4422-10.8
  • Catalog Page # N/A
  • UNSPSC # 23171609
Taper Shank Drill Bit,  Drill Bit Size 10.80mm,  Drill Bit Point Angle 130°,  Conventional Point close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Taper Shank Drill Bits


$76.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.101 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Taper Shank Drill Bit
  • Drill Bit Size 10.8mm
  • Decimal Equivalent 0.4252
  • Measurement System Metric
  • Material - Machining High Speed Steel
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Angle 130 Degrees
  • Drill Bit Point Type Conventional Point
  • Flute Type Parabolic
  • Number of Flutes 2
  • Flute Length 4.921"
  • Maximum Drilling Depth 4.921"
  • Cutting Direction Right Hand
  • Shank Type - Machining Taper
  • Taper Shank Size MT1
  • Overall Length 206mm
  • Depth:Dia. Ratio 12xD
  • Coolant Fed Non-Coolant Through
  • Drill Bit Grouping Individual
  • Series UFL
  • Standards DIN 341
  • Drill Diameter Tolerance H8
  • Material Grade - Machining General Purpose
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Primary Material Application ISO Code K, N, P
  • Secondary Material Application Composite, Nickel, Stainless Steel, Titanium
  • Secondary Material Application ISO Code M, O, S
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms