TP
WALTER TITEX

Jobber Drill Bit, Metric, 12.80mm Size

  • Item # 53AP64
  • My Part #
  • Mfr. Model # DC150-03-12.800A1-WJ30RE
  • Catalog Page # N/A
  • UNSPSC # 27112801
Jobber Drill Bit, Metric, 12.80mm Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Jobber Length Drill Bits


$114.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.377 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Technical Specs

  • Item Jobber Drill Bit
  • Drill Bit Size 12.8mm
  • Decimal Equivalent 0.5039
  • Measurement System Metric
  • Drill Bit Point Angle 140 Degrees
  • Coolant Fed Coolant Through
  • Number of Coolant Holes 2
  • Flute Type Spiral
  • Number of Flutes 2
  • Flute Length 60mm
  • Maximum Drilling Depth 60mm
  • Cutting Direction Right Hand
  • Shank Dia. 14mm
  • Shank Length 45mm
  • Overall Length 107mm
  • Depth:Dia. Ratio 3xD
  • Drill Bit Grouping Set
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov