Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Wall Mounted Shop Desk, 36x25 In., Gray

  • Item# 9JWM1
  • Mfr. Model# 401
  • Catalog Page# N/A
  • UNSPSC# 56101703
Wall Mounted Shop Desk,36x25 In.,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Mounted Shop Desk
  • Overall Width 36"
  • Overall Depth 25"
  • Color Gray
  • Material All-Welded Steel
  • Assembly Yes
  • Includes 2 Brackets, 4"H x 24"W x 22"D Drawer, Cylinder Lock, 36"W x 25"D Writing Surface
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms