ST
WALDMANN

21.5" 36 Watt Fluorescent Tubular Machine Tool Light

  • Item # 3PYD8
  • My Part #
  • Mfr. Model # 619063010-00077590
  • Catalog Page # 517
  • UNSPSC # 39111516
21.5" 36 Watt Fluorescent Tubular Machine Tool Light close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Task Lights~Machine Tool Lights

$703.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.51 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof fluorescent linear light source with built-in electronic ballast. Include fluorescent lamps. Outside dia.:2-3/4". Mounting bracket not included.

View More

Technical Specs

  • Item Tubular Machine Tool Light
  • Machine Tool Light Type Tubular Machine Tool Light
  • Lighting Technology Fluorescent
  • Voltage 110 to 230VAC
  • Watts 36
  • Lumens 2900
  • Outside Dia. 2.75"
  • Overall Length 21.5"
  • Tube Material Acrylic
  • Mounting Type Bracket
  • Recommended Lamp 6V039
  • Ballast Built-in Electronic
  • Average Life 20,000 hrs.
  • Special Features Waterproof
  • Standards UL, cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products