Skip Content

ST
WYPALL

Hydroknit(R) Wiper Roll, 1100 Ct. 12-1/2" x 13-2/5" Sheets, White

  • Item # 2VHR1
  • My Part #
  • Mfr. Model # 34955
  • Catalog Page # 1490
  • UNSPSC # 47131502
Wypall Wiper Rolls,Hydroknit(R) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 18.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

WypAll® X60 reinforced, disposable Hydroknit® roll towels make a great substitution for shop towels and rags. For machine parts and equipment applicants. Use Hydroknit® wipers to apply thinners and solvents, cable lubricant removal, adhesive cleaning, and removing soil from tight areas. No adhesives or binders, so no residues.

• 180 sheets per roll
• White 1-ply
• Use with dispensers, Nos. 2VJA2 and 2VJA3, sold separately

View More

Technical Specs

  • Wiper Classification Extended Use
  • Item Wiper Roll
  • Dispensing Form Jumbo Roll
  • Product Color White
  • Sheet Size 12-1/2" x 13-2/5"
  • Number of Sheets 1100
  • Roll Length 1228 ft.
  • Material Hydroknit(R)
  • Self-Dispensing Package No
  • Ply 1
  • Containers per UOM 1
  • For Use With Mfr. No. 80579, 80596
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by the product meet and exceeded what I was expecting out of a rolled wiper product, we use them in all our shops now. April 23, 2013
  • 2015-09-08T19:49:41.441-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2VHR1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.