Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WYPALL

Blue Hydroknit(R) Wypall Wiper Rolls, Number of Sheets 130, Package Quantity 12

  • Item# 2LUZ9
  • Mfr. Model# 35411
  • Catalog Page# 1605
  • UNSPSC# 47131502
Blue Hydroknit(R) Wypall Wiper Rolls, Number of Sheets 130, Package Quantity 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $394.50 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

WypAll® X60 reinforced, disposable Hydroknit® wiper rolls make a great substitution for shop towels and rags. For machine parts and equipment applicants. Use Hydroknit® wipers to apply thinners and solvents, cable lubricant removal, adhesive cleaning, and removing soil from tight areas. No adhesives or binders, so no residues.

• 130 sheets, 2 ply
• Blue
• Hardwound roll

View More

Technical Specs

  • Item Wypall Wiper Rolls
  • Material Hydroknit(R)
  • Container Type Roll
  • Color Blue
  • Sheet Size 9-4/5" x 13-2/5"
  • Number of Sheets 130
  • Ply 2
  • Series X60
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.