Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WYPALL

White Hydroknit(R) Disposable Wipes, Number of Sheets 152

  • Item# 2VHR7
  • Mfr. Model# 41300
  • Catalog Page# 1330
  • UNSPSC# 47131502
White Hydroknit(R) Disposable Wipes, Number of Sheets 152 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $49.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

WypAll® X70 reinforced, disposable Hydroknit® disposable wipers make a great substitution for shop towels and rags. For cleaning surfaces and tools and heavy maintenance wiping. Use versatile Hydroknit® wipers to clean oil, grime, and solvent with just one wipe. Enjoy long-lasting performance and reduce waste.

• 152 sheets per box
• 1-ply, white
• Use with dispenser, No. 2LVG2, sold separately

View More

Technical Specs

  • Item Disposable Wipes
  • Material Hydroknit(R)
  • Container Type Box
  • Color White
  • Sheet Size 12-1/2" x 16-5/8"
  • Number of Sheets 152
  • Ply 1
  • Series X70
  • For Use With Mfr. No. 73900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.