Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WYPALL

White Hydroknit(R) Wypall Wiper Rolls, Number of Sheets 450

  • Item# 6HKX5
  • Mfr. Model# 12889
  • Catalog Page# N/A
  • UNSPSC# 47131502
White Hydroknit(R) Wypall Wiper Rolls, Number of Sheets 450 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wypall Wiper Rolls
  • Material Hydroknit(R)
  • Container Type Roll
  • Color White
  • Sheet Size 11-1/10" x 13-2/5"
  • Number of Sheets 450
  • Ply 2
  • For Use With Mfr. No. 80579, 80596
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms