Navigation Menu New

Access My Account, Order History, Lists and more here.

20CL43 W988-910 UNSPSC # 27112205

Vibrator Flexible Shaft: W995G1T, 10 ft Overall Lg, 13/16 in Overall Wd, Thread-Mount

  • Item # 20CL43
  • Mfr. Model # W988-910
  • UNSPSC # 27112205
  • Catalog Page # 149 149
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Vibrator Flexible Shaft: W995G1T, 10 ft Overall Lg, 13/16 in Overall Wd, Thread-Mount

  • Item # 20CL43
  • Mfr. Model # W988-910
  • UNSPSC # 27112205
  • Catalog Page # 149 149
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Vibrator Flexible Shaft
  • Product Type Vibrator Shaft
  • Compatible Motor Manufacturer Part Number W995G1T
  • Overall Length 10 ft
  • Overall Width 13/16 in
  • Motor Connection Type Thread-Mount
  • Compatible Product Type Concrete Vibrator Head
  • Compatible Head Manufacturer Part Number W877-526
  • Material Rubber

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top