Navigation Menu New

Access My Account, Order History, Lists and more here.

20CL41 W878-563 UNSPSC # 27112205

Square Vibrator Head: W995G1T, 13 in Overall Lg, 2 in Overall Wd, Steel

  • Item # 20CL41
  • Mfr. Model # W878-563
  • UNSPSC # 27112205
  • Catalog Page # 149 149
Country of Origin USA. Country of Origin is subject to change.

Square-head technology provides consistent, outstanding concrete finishes.

Tap image to zoom.

Roll over image to zoom.

Square Vibrator Head: W995G1T, 13 in Overall Lg, 2 in Overall Wd, Steel

  • Item # 20CL41
  • Mfr. Model # W878-563
  • UNSPSC # 27112205
  • Catalog Page # 149 149
Country of Origin USA. Country of Origin is subject to change.

Square-head technology provides consistent, outstanding concrete finishes.

Technical Specs

  • Item Square Vibrator Head
  • Product Type Vibrator Head
  • Compatible Motor Manufacturer Part Number W995G1T
  • Overall Length 13 in
  • Overall Width 2 in
  • Head Material Steel
  • Compatible Product Type Concrete Vibrator
  • Compatible Shaft Manufacturer Part Number W989-507, W989-510, W989-514
  • Material Case Hardened Steel

Square-head technology provides consistent, outstanding concrete finishes.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top