Navigation Menu New

Access My Account, Order History, Lists and more here.

20CL38 W877-526 UNSPSC # 27112205

Square Vibrator Head: W995G1T, 13 in Overall Lg, 1 in Overall Wd, Steel

  • Item # 20CL38
  • Mfr. Model # W877-526
  • UNSPSC # 27112205
  • Catalog Page # 149 149
Country of Origin USA. Country of Origin is subject to change.

Square-head technology provides consistent, outstanding concrete finishes.

Tap image to zoom.

Roll over image to zoom.

Square Vibrator Head: W995G1T, 13 in Overall Lg, 1 in Overall Wd, Steel

  • Item # 20CL38
  • Mfr. Model # W877-526
  • UNSPSC # 27112205
  • Catalog Page # 149 149
Country of Origin USA. Country of Origin is subject to change.

Square-head technology provides consistent, outstanding concrete finishes.

Technical Specs

  • Item Square Vibrator Head
  • Product Type Vibrator Head
  • Compatible Motor Manufacturer Part Number W995G1T
  • Overall Length 13 in
  • Overall Width 1 in
  • Head Material Steel
  • Compatible Product Type Concrete Vibrator
  • Compatible Shaft Manufacturer Part Number W988-907, W988-910, W988-914
  • Material Case Hardened Steel

Square-head technology provides consistent, outstanding concrete finishes.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top