Navigation Menu New

Access My Account, Order History, Lists and more here.

488H67 W995G1T UNSPSC # 26101602

Electric Vibrator: 3 hp, 20 ft Shaft Lg, 10,500 vpm, Threaded, 115VAC, Bare Tool

  • Item # 488H67
  • Mfr. Model # W995G1T
  • UNSPSC # 26101602
  • Catalog Page # 149 149
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electric Vibrator: 3 hp, 20 ft Shaft Lg, 10,500 vpm, Threaded, 115VAC, Bare Tool

  • Item # 488H67
  • Mfr. Model # W995G1T
  • UNSPSC # 26101602
  • Catalog Page # 149 149
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Electric Vibrator
  • Horsepower 3 hp
  • Vibrations per Minute 10,500 vpm
  • Force Rating 2,500 lbf
  • Shaft Connection Type Thread-Mount
  • Voltage 115V AC
  • Concrete Vibrator Type Internal Concrete
  • Current 15 A
  • Overall Height 9 in
  • Overall Width 9 in
  • Phase Single-Phase
  • Power Source Corded
  • Series 995
  • Standards UL Listed

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top