Navigation Menu New

Access My Account, Order History, Lists and more here.

488H63 W995G1T-175-14 UNSPSC # 27112205

Electric Vibrator: 3 hp, 14 ft Shaft Lg, 1 3/4 in Head Dia, 7 in Radius of Vibration, 115V AC

  • Item # 488H63
  • Mfr. Model # W995G1T-175-14
  • UNSPSC # 27112205
  • Catalog Page # 149 149
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electric Vibrator: 3 hp, 14 ft Shaft Lg, 1 3/4 in Head Dia, 7 in Radius of Vibration, 115V AC

  • Item # 488H63
  • Mfr. Model # W995G1T-175-14
  • UNSPSC # 27112205
  • Catalog Page # 149 149
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Electric Vibrator
  • Horsepower 3 hp
  • Shaft Length 14 ft
  • Head Diameter 1 3/4 in
  • Radius of Vibration 7 in
  • Vibrations per Minute 10,500 vpm
  • Force Rating 1,100 lbf
  • Shaft Connection Type Thread-Mount
  • Voltage 115V AC
  • Concrete Vibrator Type Internal Concrete
  • Current 15 A
  • Overall Height 8 1/4 in
  • Overall Width 8 1/2 in
  • Phase Single-Phase
  • Power Source Corded
  • Series 995
  • Standards UL Approved

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top