Skip Content

C3
WYCO

3 HP Vibrator Motor,Universal AC/DC,115 Voltage

  • Item # 20CL37
  • My Part #
  • Mfr. Model # W994G1T
  • Catalog Page # 149
  • UNSPSC # 26101602
Vibrator,Internal Concrete,3 HP,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $998.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 14.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This electric concrete vibrator motor can drive any head and shaft combination, for a convenient, consolidated solution. Heads and flexible shafts sold separately.

View More

Technical Specs

  • Item Vibrator Motor
  • Motor Design Universal AC/DC
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • HP 3
  • Voltage 115
  • Full Load Amps 15
  • Phase 1
  • Hz 60/50
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Ambient Temperature 40 Degrees C
  • Ins. Class B
  • Body Dia. 8-1/4"
  • Overall Length 12-1/2"
  • RPM Range Over 3600
  • Includes Easy to Service Motor Brushes, Durable Electrical Switch and Rugged Motor Enclosure
  • Standards UL Recognized (60745-2-12), OSHA (29 CFR 1919.95)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.