Navigation Menu New

Access My Account, Order History, Lists and more here.

15F667 WRC10RR 5x30 UNSPSC # 0

Women's Jeans, 100% Cotton, Color: Blue, Fits Waist Size: 27 to 28 in x 30 in

  • Item # 15F667
  • Mfr. Model # WRC10RR 5x30
  • UNSPSC # 0
  • Catalog Group # G2159
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Women's Jeans, 100% Cotton, Color: Blue, Fits Waist Size: 27 to 28 in x 30 in

  • Item # 15F667
  • Mfr. Model # WRC10RR 5x30
  • UNSPSC # 0
  • Catalog Group # G2159
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Jeans
  • Gender Women's
  • Fits Waist Size 27 to 28 in
  • Inseam 30 in
  • Color Blue
  • Material 100% Cotton
  • Fabric Weight 13 oz
  • Closure Type Zipper with Button

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top