Skip Content

DG
WRANGLER RUGGED WEAR

Men's Thermal Jeans, Cotton Denim, Color: Stonewash Denim, Fits Waist Size: 40" x 32"

  • Item # 8PHF3
  • My Part #
  • Mfr. Model # 33213SW 40 32
  • Catalog Page # N/A
  • Catalog Group # F2664
  • UNSPSC # 46181527
Work Jean LINED 40 32 Stonewash Denim 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Thermal Jeans
  • Gender Men's
  • Fits Waist Size 40"
  • Inseam 32"
  • Color Stonewash Denim
  • Material Cotton Denim
  • Number of Outside Pockets 5
  • Fabric Weight 13.75 oz.
  • Closure Type Zipper with Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms