Skip Content
WG
WRANGLER RUGGED WEAR

Men's Thermal Jeans, Cotton Denim, Color: Stonewash Denim, Fits Waist Size: 32" x 32"

  • Item # 8D896
  • My Part #
  • Mfr. Model # 33213SW 32 32
  • Catalog Page # N/A
  • Catalog Group # F2664
  • UNSPSC # 46181527
Work Jean LINED 32 32 Stonewash Denim 13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $13.73 / each

Web Price $50.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Thermal Jeans
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 32"
  • Color Stonewash Denim
  • Material Cotton Denim
  • Number of Outside Pockets 5
  • Fabric Weight 13.75 oz.
  • Closure Type Zipper with Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Work Jean LINED 32 32 Stonewash Denim 13 is rated 4.8 out of 5 by 16.
Rated 5 out of 5 by from Recommend sizing up due to lining. Jeans are comfortable and warm for watching outdoor sporting events.
Date published: 2017-03-27
Rated 5 out of 5 by from Best Winter Pants Ever Created These are the best pants I have ever bought. I have 2 pairs and I'm considering buying a third! I live in these pants all winter long. They're extremely rugged and fit comfortably - room to move but not akwardly loose like some other brands. I would recommend these pants to anyone who lives in a place that gets cold winters. Canadian Approved! One thing I would like to see is maybe a few more colours? I'd like to buy several more pairs but I'm not a fan of blue jeans so my wardrobe is basically brown all winter long lol. Maybe a grey or olive green would be nice to see
Date published: 2017-02-02
Rated 5 out of 5 by from I am getting a second pair These are just what I need. I'm in the barn for hours at a time and they are toasty warm and look a little better than just blue jeans. The fit is just right for me.
Date published: 2016-12-29
Rated 5 out of 5 by from Thermal Jeans The jeans just received fit excellently and are very warm.
Date published: 2015-11-20
Rated 4 out of 5 by from Very warm, very comfortable, and looks good My second pair. Fits great. Super warm. Not too tight at bottom, so it fits well over lips of shoes and doesn't look too 80's like some other lined jeans. A little less stone washed (a little darker) than appears on picture, though.
Date published: 2013-02-07
Rated 4 out of 5 by from Fit - I need 28" inseams which you do not have I use these to hunt in and walk around in the winter Colorado Mountain areas. These jeans were comfortable walking around in single thru teen digit temperatures this January in Vail, CO.
Date published: 2013-02-02
Rated 5 out of 5 by from Warm Jeans I bought a pair of Rugged Wear' Thermal Jean, size 34 - 30. I normally wear 32 waist jeans, but got these in 34 inch size to allow for the Thinsulate lining, plus the heavy thermal underwear that I use when it is very cold.
Date published: 2013-02-01
Rated 5 out of 5 by from Nice in warm Wsa looking for really warm pants that fit and looked great - these absolutely met my requirements. Even though they are lines they still look like normal fit wranglers.
Date published: 2013-01-26
  • y_2017, m_10, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_16
  • loc_en_US, sid_8D896, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.