Navigation Menu New

Access My Account, Order History, Lists and more here.

483R83 818-3065 UNSPSC # 46181704

Rescue Helmet: One Size Fits Most Fits Hat Size, White, Kevlar(R) Composite, Modern, Suspension

  • Item # 483R83
  • Mfr. Model # 818-3065
  • UNSPSC # 46181704
  • Catalog Group # J7489
  • Catalog Page # N/A
Country of Origin New Zealand. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Rescue Helmet: One Size Fits Most Fits Hat Size, White, Kevlar(R) Composite, Modern, Suspension

  • Item # 483R83
  • Mfr. Model # 818-3065
  • UNSPSC # 46181704
  • Catalog Group # J7489
  • Catalog Page # N/A
Country of Origin New Zealand. Country of Origin is subject to change.

Technical Specs

  • Item Rescue Helmet
  • Style Modern
  • Color White
  • Shell Material Kevlar(R) Composite
  • Fits Hat Size One Size Fits Most
  • Chin Strap Quick Release 3-Point
  • Suspension Yes
  • Includes Retractable Eye Protector
  • Standards ANSI Z89.1, EN 12492, EN 397

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top