Navigation Menu New

Access My Account, Order History, Lists and more here.

483R77 812-6041 UNSPSC # 46181704

WR5

Yellow Rescue Helmet, Shell Material: Kevlar(R) Composite, Ratchet Suspension, Fits Hat Size: One Si

  • Item # 483R77
  • Mfr. Model # 812-6041
  • UNSPSC # 46181704
  • Catalog Group # J7487
  • Catalog Page # N/A
Country of Origin New Zealand. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

WR5

Yellow Rescue Helmet, Shell Material: Kevlar(R) Composite, Ratchet Suspension, Fits Hat Size: One Si

  • Item # 483R77
  • Mfr. Model # 812-6041
  • UNSPSC # 46181704
  • Catalog Group # J7487
  • Catalog Page # N/A
Country of Origin New Zealand. Country of Origin is subject to change.

Technical Specs

  • Item Rescue Helmet
  • Style Modern
  • Color Yellow
  • Shell Material Kevlar(R) Composite
  • Fits Hat Size One Size Fits Most
  • Chin Strap Quick Release
  • Suspension Ratchet
  • Standards EN 397, AS 1801 Type I, II, ANSI Z89.1

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top