Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WORX ALL-NATURAL HAND CLEANER

Industrial Dispenser, 3.0 - 4.5 lb, Green

  • Item# 33Y930
  • Mfr. Model# 11-9999
  • Catalog Page# N/A
  • UNSPSC# 47131704
Industrial Dispenser,3.0 - 4.5 lb,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $46.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.9 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WORX® industrial hand cleaner dispenser is designed for locations with more than 50 employees per washing station. The dispenser uses the 3-lb. or 4.5-lb. bottle of soap, holding about 2 lb. of soap in reservoir. Dispenses just the right amount of soap with the turn of a knob. Installation is simple.
WORX all-natural hand cleaner removes even the toughest and most stubborn contaminants from skin. Removes oil, grease, grime, foul odors, paints, heavy chemicals, carbon dust, brake dust, iron and steel residue, and many more difficult to remove substances. Won't dry out hands. Fresh scent with no perfumes. Contains no borax, phosphates, harsh solvents, petroleum products, mineral spirits, alcohol, antimicrobial agents, sands, pumice, soaps, or nut or legume shells or products. 100% biodegradable.
Note: Replacement soap available, order No. 33Y925 for 3-lb. or No. 33Y924 for 4.5-lb. size.

View More

Technical Specs

  • Item Industrial Hand Cleaner Dispenser
  • Soap/Lotion Type Powder
  • Operation Mode Manual
  • Refill Type Bulk
  • Refill Size 3.0 to 4.5 lb.
  • Material Plastic
  • For Use With Mfr. No. 11-1300, 11-1450
  • Mount Type Bracket/Stud
  • Color Green
  • Height 12"
  • Width 7"
  • Depth 7"
  • Features Adjustable Spout
  • Includes Mounting Hardware, Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.