Navigation Menu New

Access My Account, Order History, Lists and more here.

55TN93 505 UNSPSC # 46181504

Cut-Resistant Gloves, XL, A4 ANSI/ISEA Cut Level, Palm and Fingers

  • Item # 55TN93
  • Mfr. Model # 505
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

These ANSI/ISEA A4 cut-level knit gloves have a palm-dip nitrile coating that covers the palm-side of the hand and fingers to resist abrasion, oil, and chemical splash and provide a secure grip when working with dry, greasy, and oily parts. ANSI/ISEA A4 cut-level gloves protect hands when encountering medium cut hazards, such as those found when performing automotive assembly tasks, installing HVAC ductwork, and handling light glass, stainless-steel parts, light raw materials, and light stamped metal.

Tap image to zoom.

Roll over image to zoom.

Cut-Resistant Gloves, XL, A4 ANSI/ISEA Cut Level, Palm and Fingers

  • Item # 55TN93
  • Mfr. Model # 505
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

These ANSI/ISEA A4 cut-level knit gloves have a palm-dip nitrile coating that covers the palm-side of the hand and fingers to resist abrasion, oil, and chemical splash and provide a secure grip when working with dry, greasy, and oily parts. ANSI/ISEA A4 cut-level gloves protect hands when encountering medium cut hazards, such as those found when performing automotive assembly tasks, installing HVAC ductwork, and handling light glass, stainless-steel parts, light raw materials, and light stamped metal.

Technical Specs

  • Item Cut-Resistant Gloves
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Cut Load 0
  • ANSI/ISEA Abrasion Level 3
  • Base Coating Coverage Palm and Fingers
  • Base Coating Material Nitrile
  • Brand and Series WorldWide Protective
  • Color Yellow
  • Color Indicator Yellow
  • Cut-Resistance Coverage Full
  • FDA Compliant No
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile
  • Glove Coating Finish None
  • Glove Color Family Yellow
  • Glove Construction Seamless Knit
  • Glove Length 10 in
  • Glove Length Style Standard
  • Glove Materials Nitrile
  • Glove Performance General Purpose
  • Glove Size XL
  • Latex-Free No
  • Palm Material Nitrile
  • Silicone-Free No
  • Single Glove Style No
  • Thickness 13 ga
  • Cuff Style Knit
  • Glove Coating Color Black
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Material Color Yellow
  • Glove Styles Knit
  • Standards ASTM/ANSI 105-2016
  • Glove Style Seamless Knit

These ANSI/ISEA A4 cut-level knit gloves have a palm-dip nitrile coating that covers the palm-side of the hand and fingers to resist abrasion, oil, and chemical splash and provide a secure grip when working with dry, greasy, and oily parts. ANSI/ISEA A4 cut-level gloves protect hands when encountering medium cut hazards, such as those found when performing automotive assembly tasks, installing HVAC ductwork, and handling light glass, stainless-steel parts, light raw materials, and light stamped metal.

Back to Top