Navigation Menu New

Access My Account, Order History, Lists and more here.

55TP07 556 UNSPSC # 46181504

Cut-Resistant Glove, M, A5 ANSI/ISEA Cut Level, Palm, Polyurethane Glove Coating Material, 1 PR

  • Item # 55TP07
  • Mfr. Model # 556
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These ANSI/ISEA A5 cut-level knit gloves with a palm-dip polyurethane coating are breathable and provide good dexterity and grip in dry and light oily conditions. Polyurethane-coated gloves are less abrasion- and oil-resistant than nitrile-coated gloves. The palm-dip coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. ANSI/ISEA A5 cut-level gloves protect hands when encountering medium to heavy cut hazards, such as those found when handling light glass and recycling materials, working with raw materials, metal stamping and fabrication, and when installing HVAC ductwork.

Tap image to zoom.

Roll over image to zoom.

Cut-Resistant Glove, M, A5 ANSI/ISEA Cut Level, Palm, Polyurethane Glove Coating Material, 1 PR

  • Item # 55TP07
  • Mfr. Model # 556
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These ANSI/ISEA A5 cut-level knit gloves with a palm-dip polyurethane coating are breathable and provide good dexterity and grip in dry and light oily conditions. Polyurethane-coated gloves are less abrasion- and oil-resistant than nitrile-coated gloves. The palm-dip coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. ANSI/ISEA A5 cut-level gloves protect hands when encountering medium to heavy cut hazards, such as those found when handling light glass and recycling materials, working with raw materials, metal stamping and fabrication, and when installing HVAC ductwork.

Technical Specs

  • Item Cut-Resistant Glove
  • ANSI/ISEA Cut Level A5
  • ANSI/ISEA Cut Load 0
  • ANSI/ISEA Abrasion Level 3
  • Base Coating Coverage Palm and Fingers
  • Base Coating Material Polyurethane
  • Brand and Series PIP ATA 556
  • Color Black
  • Color Indicator Yellow
  • Cut-Resistance Coverage Full
  • FDA Compliant No
  • Glove Coating Coverage Palm
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Smooth
  • Glove Color Family Black
  • Glove Construction Seamless Knit
  • Glove Length 9 1/2 in
  • Glove Length Style Standard
  • Glove Materials HPPE/Steel
  • Glove Performance High Dexterity with Reinforced Thumb Crotch
  • Glove Size M
  • Latex-Free No
  • Palm Material Polyurethane
  • Silicone-Free No
  • Single Glove Style No
  • Thickness 18 ga
  • Cuff Style Knit
  • Glove Coating Color Black
  • Glove Hand Style Left and Right
  • Glove Liner Material HPPE
  • Glove Material Color Black
  • Glove Reinforcement Reinforced Thumb Crotch
  • Glove Styles Knit
  • Standards ASTM/ANSI 105-2016
  • Glove Style Seamless Knit

These ANSI/ISEA A5 cut-level knit gloves with a palm-dip polyurethane coating are breathable and provide good dexterity and grip in dry and light oily conditions. Polyurethane-coated gloves are less abrasion- and oil-resistant than nitrile-coated gloves. The palm-dip coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. ANSI/ISEA A5 cut-level gloves protect hands when encountering medium to heavy cut hazards, such as those found when handling light glass and recycling materials, working with raw materials, metal stamping and fabrication, and when installing HVAC ductwork.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top