Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
WORLDWIDE MATERIAL HANDLING

Collapsible Bulk Container, Silver, 22-1/4"H x 20-1/4"L x 33-1/2"W, 1EA

  • Item # 21D069
  • My Part #
  • Mfr. Model # W-J-203222
  • Catalog Page # 1298
  • UNSPSC # 24112404
Collapsible Bulk Container, Silver, 22-1/4"H x 20-1/4"L x 33-1/2"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $119.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 62.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire Storage Containers
• Drop gate design allows easy access 3-7/8" underclearance allows easy movement by fork trucks with 4-way entry access Zinc-electroplated finish
Open-wire design allows full visibility for easy inventory checks, excellent ventilation, and improved cleanliness. Units fold down flat to stack for storage and reduce return shipment costs.
Meet or exceed ANSI specifications.
Worldwide Material Handling
Collapsable units stack up to 4 high to optimize available storage space. Heavy-gage wire and fully welded base have a rust-resistant electro-galvanized zinc finish; withstand harsh conditions. Feet and base are robotically welded for excellent durability.

View More

Technical Specs

  • Bulk Container Item Collapsible Bulk Container
  • Gauge 11
  • Outside Length 20-1/4"
  • Outside Width 33-1/2"
  • Outside Height 22-1/4"
  • Inside Length 19"
  • Inside Width 32"
  • Inside Height 16"
  • Volume Capacity 5.0 cu. ft.
  • Load Capacity 1500 lb.
  • Material Steel Wire Mesh
  • Color Silver
  • Finish Zinc Electroplate
  • Fork Entry 4-Way Entry
  • Folded Length 20-1/4"
  • Folded Width 33-1/2"
  • Folded Height 9"
  • Standards ANSI
  • Includes Half Drop Gate on Long Side
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.