Skip Content

TP
WORLDWIDE MATERIAL HANDLING

Steel Wire Decking used with Pallet Rack, 42"D x 52"W, Gray

  • Item # 21Y427
  • My Part #
  • Mfr. Model # 4252S-3-2504-4.6
  • Catalog Page # 1229
  • UNSPSC # 24102004
Steel Wire Decking used with Pallet Rack, 42"D x 52"W, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire Mesh Decking for Pallet Racks
• 14-ga. support channel design Gray powder-coated finish
Heavy-gauge, all-welded construction is stronger and more cost effective than wood. Provides maximum waterflow for fire code compliance, and maximum airflow and light for enhanced visibility, and improved housekeeping. Drop-in design allows for easy, tool-free installation.

View More

Technical Specs

  • Used With Shelving Style Pallet Rack
  • Decking Material Steel Wire
  • Overall Width 52"
  • Overall Depth 42"
  • Finish - Shelving and Racks Powder Coated
  • Shelving Gauge 6
  • Wire Decking Style Waterfall, Standard Channel
  • Color Gray
  • Item - Decking Decking
  • Thickness 3/16"
  • For Use With Wireway Husky and Steel King Pallet Racks
  • Load Capacity 2500 lb.
  • Standards ANSI 26.2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.