Outside Rack Guard Right

2 products found with these common attributes:
  • Brand WORLDPRO-AISLEGUARD
  • Pallet Rack and Door Track Guard Item Outside Rack Guard Right
  • Material Steel
  • Mounting Floor
  • Overall Height 12"
  • Overall Depth 10-3/8"
  • Wall Thickness 5/16"
  • Color Yellow
Narrow your results by
Overall Width
Please Select

Brand

W WORLDPRO-AISLEGUARD
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
42
NDEA12RC42630Y
42"

$103.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $103.50 / each

Technical Specs

  • Pallet Rack and Door Track Guard Item Outside Rack Guard Right
  • Material Steel
  • Mounting Floor
  • Overall Height 12"
  • Overall Width 42"
  • Overall Depth 10-3/8"
  • Wall Thickness 5/16"
  • Color Yellow
48
NDEA12RC48630Y
48"

$112.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $112.50 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Pallet Rack and Door Track Guard Item Outside Rack Guard Right
  • Material Steel
  • Mounting Floor
  • Overall Height 12"
  • Overall Width 48"
  • Overall Depth 10-3/8"
  • Wall Thickness 5/16"
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More