TP
WORLDPRO-AISLEGUARD

48 inW x 12 inH Steel Outside Rack Guard Right

  • Item # 161A46
  • My Part #
  • Mfr. Model # NDEA12RC48630Y
  • Catalog Page # N/A
  • UNSPSC # 24102004
48 inW x 12 inH Steel Outside Rack Guard Right close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Dock Equipment~Pallet Rack and Door Track Guards


$118.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 72.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Pallet Rack and Door Track Guard Item Outside Rack Guard Right
  • Material Steel
  • Mounting Floor
  • Overall Height 12 in
  • Overall Depth 10 3/8 in
  • Overall Width 48 in
  • Color Yellow
  • Finish Powder Coated
  • Lower Guard Height 6 in
  • Wall Thickness 5/16 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None