Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WORLD PREP

Disaster Response Kit, 44 Piece, Orange

  • Item# 2TUX3
  • Mfr. Model# WP-427
  • Catalog Page# 2249
  • UNSPSC# 42172001
Disaster Response Kit,44 Piece,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $640.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.85 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disaster Response Kit
Provides 3-day sustainability. Includes food, water, first aid supplies, and signaling equipment to assist rescue personnel.

View More

Technical Specs

  • Item Disaster Response Kit
  • Number of Components 44
  • People Served 2
  • Case Material Nylon
  • Color Orange
  • Height 12"
  • Length 16"
  • Width 12"
  • Includes (1) Multi-Tool, (2) Glow Sticks, (1) Shutoff Tool, (1) Shovel, (2) Food Bars, (12) Packs Water, (1) 20 ft. Rope, (2) Pr. Leather Gloves, (1) Roll Duct Tape, (2) Ponchos, (1) Flashlight, (1) Hygiene Kit, (1) Dunk Bag, (1) Dry Sack, (2) N95 Respirators, (2) Pair of Safety Goggles; (1) AM/FM Radio, (1) 202 Piece First Aid Kit, (2) Blankets, (2) Pr. Non-Latex Gloves, (2) Vests, (1) Distress Flag, (2) Signal Wand Flashlights, (1) Whistle, (1) Deck Playing Cards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.