Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WORLD PREP

Disaster Re-Entry Kit, Size: Universal, Number of Components: 15

  • Item# 14U322
  • Mfr. Model# WP-025
  • Catalog Page# 2249
  • UNSPSC# 42172001
Disaster Re-Entry Kit, Size:  Universal, Number of Components: 15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $66.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

15-pc. kit includes essential safety items to help protect individuals entering disaster areas. Nylon waist tote included.

View More

Technical Specs

  • Item Disaster Re-Entry Kit
  • Size Universal
  • People Served 1
  • Number of Components 15
  • Case Material Nylon
  • Waterproof Yes
  • Height 7"
  • Width 6"
  • Depth 18"
  • Includes Durable Nylon Waist Tote, Durable Waist Tote, (2) N95 Respirators (NIOSH Approved and Proven 95% Effective), (2) Pairs of Non-Latex Gloves, (4) 4" x 4" Gauze Bandages, (1) Roll of Gauze Tape, (1) Pair of Vented Safety Goggles, (1) Pair of Leather Gloves, (1) Flashlight (Batteries Included), (1) Hand Sanitizer, Shoe/Boot Covers
  • Standards FEMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.