Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


C.E.R.T. Backpack Kit, 19 Piece, Green

  • Item# 2TUX2
  • Mfr. Model# WP-423
  • Catalog Page# 2248
  • UNSPSC# 42172001
C.E.R.T. Backpack Kit,19 Piece,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $392.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specifically designed to be used by civilians who have been trained to be Community Emergency Response Team (CERT) members. Contents store in an included nylon backpack.

View More

Technical Specs

  • Item C.E.R.T. Backpack Kit
  • Number of Components 19
  • People Served 1
  • Case Material Nylon
  • Color Green
  • Height 16"
  • Length 16"
  • Width 7"
  • Includes (1) Floating Flashlight with Batteries, (1) 20 ft. Rope, (1) Lock Back Knife, (2) N-95 Respirators, (1) High Intensity Whistle, (1) Hard Hat with CERT Label, (1) Gas/Water Shut-Off Tool, (1) Orange Safety Vest, (1) Vented Safety Goggles, (1) 202 Piece First Aid Kit, (1 Pair) Leather Gloves, (1 Pair) Non-Latex Gloves, (1) Roll Duct Tape, (1) Ground Tarp 8 x 10 ft, (1) Utility Tool, (1) Roll Masking Tape, (1) AM/FM Radio with Batteries, (1) Thermal Blanket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.